W411 CENTER CUT VARIABLE HELIX END MILL, 0.31 IN DIA CUTTER, 0.75 IN LENGTH OF CUT

  • Mfr # 6945585

  • Zoro # G122801148


product price:  $33.79
/ea

Key Features

Overall Length
3.5 in
Height
1.625 in
Width
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6945585
Zoro #
G122801148
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.5 in
Height
1.625 in
Width
1.625 in

Details

Item
Square End Mills

Description

WIDIA 6945585 W411 CENTER CUT VARIABLE HELIX END MILL, 0.31 IN DIA CUTTER, 0.75 IN LENGTH OF CUT, (4) FLUTES, 0.31 IN DIA SHANK, 2.5 IN OAL, TIALN COATED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.