Shop WIDIA
See all product information
Create Account
W41B BALL NOSE END MILL, 0.5 IN DIA CUTTER, 1 .25 LENGTH OF CUT, (4) FLUTES, 1/2
- Mfr # 6945915
- Zoro # G122803135
product price:Â
$
84.99
/ea
Key Features
Height
1.125 in
Overall Length
3.5 in
Width
1.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6945915
- Zoro #
- G122803135
- UPC #
- -
- Country of Origin
- United States
- Item
- Ball End Mills
Dimensions
- Height
- 1.125 in
- Overall Length
- 3.5 in
- Width
- 1.125 in
Description
WIDIA 6945915 W41B BALL NOSE END MILL, 0.5 IN DIA CUTTER, 1 .25 LENGTH OF CUT, (4) FLUTES, .5 DIA SHANK, 4 IN OAL, TIALN COATED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.