
1 Point Latch with Handle Electrical Enclosures, 20 in H, 8 in D, 20 in W
Mfr # N412202008SS1PTC
Zoro # G7340788
product price: $1,443.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
8 in
Closure Method
1 Point Latch with Handle
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N412202008SS1PTC
Zoro #
G7340788
UPC #
786725873708
Country of Origin
United States
Dimensions
Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
Closure Method
1 Point Latch with Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Smooth Grained
Mounting
Wall
Application
Hubbell Wiegmann N412SS1PTC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are
Certified Listed
cULus;IEC
Series
N412-SS1PTC
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4, 4X, 12
Material of Enclosure
304 Stainless Steel
NEMA Enclosure Rating
NEMA 4, 4X, 12
Enclosure Material
304 Stainless Steel
Cover Style
Solid
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.