Wiegmann
10 in H x External Mounting Feet Mount
Mfr # SSN4243008
Zoro # G6996309
Free Shipping & Returns
$3,507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31 in
- Height 10 in
- Depth 27 in
- Material Stainless Steel
- Standards UL, CSA
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (5UGP1)
- EATON IEC Magnetic Contactor, 4 Poles, 208 V AC, 12 A, Reversing: No (XTCF020B00E)
- AC WORKS 1.5ft 3-Phase 30A 250V L15-30P 4-Prong Plug to L15-20R Locking 3-Phase 20A 250V Connector (L1530L1520-018)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Light Almond (DR20LA)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEMA 12, 4X, 6P, Hinged (HW-J100804CHQRWW)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, 12, 4X, 6P, Screw On (HW-J60604SCWW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, 1, Screw On (SC121204)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, 12, 4X, 6P, Screw On (HW-J80604SCWW)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604G)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, 12, 3R, 4, 4X, Hinged (N412121206SSC)
- BOX ENCLOSURES Polycarbonate Enclosure, 7.32 in H, 2.95 in D, NEMA 4X (BEN-80P)
- Wiegmann Electrical Enclosures