1/4 Turn Latch Electrical Enclosures, 10 in H, 4 in D, 8 in W, 12, 4, Steel

  • Mfr # BN4100804CHQT

  • Zoro # G9554776


product price:  $119.96
/ea
Free Shipping & Returns

Key Features

Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
4 in
NEMA Enclosure Rating
12, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN4100804CHQT
Zoro #
G9554776
UPC #
786725880201
Country of Origin
Mexico

Dimensions

Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
4 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
cULus, UL Listed
IP Rating
IP66
Metal Gauge
14 ga
Enclosure Cover Features
1/4 Turn Latch
Features
Designed to House and Protect Electrical and Electronic Components
Interior Panel
None
Series
N4
Weight
8.5 lb.
Capacity
320 cu.in
Application
Ultimate Mini-Maxâ„¢ Series enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water and other contaminants are present. Streamlined styling, 1/4 turn latch and attractive durable finish compliment any high tech electronic equipment.
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
P1008, P1008G

Description

Enclosure NEMA Rating 12, 4, Material of Enclosure Carbon Steel, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Gray, Depth 4 in, Enclosure Cover Features 1/4 Turn Latch, Features Designed to House and Protect Electrical and Electronic Components, Height 10 in, Interior Panel None, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series N4, Standards cULus, UL Listed, Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.