Shop WIEGMANN
See all product information
Create Account
1/4 Turn Latch Electrical Enclosures, 10 in H, 6 in D, 8 in W, NEMA 4X, 316 Stainless Steel
- Mfr # BN4100806CHQTSSA
- Zoro # G9555071
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
6 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BN4100806CHQTSSA
- Zoro #
- G9555071
- UPC #
- 786725883370
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- 316 Stainless Steel
- Closure Method
- 1/4 Turn Latch
- Cover Closure Type
- Hinged
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Finish
- Light Grained
- Mounting
- Wall
- Cover Style
- Solid
- NEMA Rating
- 4X/IP 66
- Material
- 316 stainless steel
- Features
- Standards
- cULus
- Series
- BN4-CHQTSSA
- Accessory Type
- JIC Continuous Hinge,N4X,Qtr Turn,10 x 8 x 6",316 SS
- Capacity
- 480 cu.in
- Weight
- 9.3 lb.
- Application
Dimensions
- Nominal Width
- 8 in
- Nominal Height
- 10 in
- Nominal Depth
- 6 in
- Width
- 8.00"
Description
JIC Continuous Hinge,N4X,Qtr Turn,10 x 8 x 6 In.,316 SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.