1/4 Turn Latch Electrical Enclosures, 12 in H, 10 in D, 10 in W, 4, 4X, 12, 304 Stainless Steel

  • Mfr # BN4121010CHQTSS

  • Zoro # G9555211


product price:  $771.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
10 in
NEMA Enclosure Rating
4, 4X, 12
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BN4121010CHQTSS
Zoro #
G9555211
UPC #
786725883240
Country of Origin
United States

Dimensions

Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
10 in
Door Leaf Height
12-5/16"
Width
10.00"
Door Leaf Width
10-5/16"

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
4, 4X, 12
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Light Grained
Mounting
Wall
Cover Style
Solid
Features
1/4 Turn Latch; Enclosure Size 12" x 10" x 10"
Material
304 Stainless steel
NEMA Rating
4X/IP 66
Series
BN4-CHQTSS
Standards
cULus
Weight
16 lb.
Capacity
1200 cu.in
Application
Ultimate Mini-Maxâ„¢ Series enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water and other contaminants are present. Streamlined styling, 1/4 turn latch and attractive durable finish compliment any high tech electronic equipment.

Description

JIC Continuous Hinge,N4X,Qtr Trn,12 x 10 x 10 In.,304 SS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.