1/4 Turn Latch Electrical Enclosures, 12 in H, 10 in D, 12 in W, 4, 4X, 12, 316 Stainless Steel
- Mfr # BN4121210CHQTSSA
- Zoro # G9555281
product price:Â
$
941.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
10 in
NEMA Enclosure Rating
4, 4X, 12
Enclosure Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BN4121210CHQTSSA
- Zoro #
- G9555281
- UPC #
- 786725883394
- Country of Origin
- United States
Dimensions
- Nominal Width
- 12 in
- Nominal Height
- 12 in
- Nominal Depth
- 10 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 4, 4X, 12
- Enclosure Material
- 316 Stainless Steel
- Closure Method
- 1/4 Turn Latch
- Cover Closure Type
- Hinged
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Finish
- Light Grained
- Mounting
- Wall
- Cover Style
- Solid
- Features
- Series
- BN4-CHQTSSA
- Standards
- cULus
- Weight
- 19 lb.
- Capacity
- 1440 cu.in
- Application
Description
JIC Continuous Hinge,N4X,Qtr Trn,12 x 12 x 10 In.,316 SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.