Shop WIEGMANN

1/4 Turn Latch Electrical Enclosures, 12 in H, 8 in D, 12 in W, 12, 13, 3R, 4, 4X

  • Mfr # N412121208WSSC
  • Zoro # G7230811

product price: 
$
961.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N412121208WSSC
Zoro #
G7230811
UPC #
00786725871513
Country of Origin
United States
Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Smooth Grained
Mounting
Wall
Cover Style
Solid with Window
Standards
CSA Certified, cULus, IEC, UL Listed
Features
Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches
Gasket
Seamless Foam-In-Place
Interior Panel
Mfr. No. NP1212C, NP1212CG
Metal Gauge
16 ga
Enclosure Cover Features
1/4 Turn Latch, Clear Window
Series
Ultimate
IP Rating
IP66
Capacity
1152 cu.in
Weight
18 lb.
Application
Hubbell Wiegmann N412WSSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are pr
Gasket Material
Seamless Foam-In-Place
Compatible Panel Model Number
NP1212C, NP1212CG
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Wire Color
Silver

Dimensions

Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
8 in
Usable Opening Depth
8 in
Body Material Thickness
16 ga
Overall Depth
8 in
Overall Width
12 in
Overall Height
12 in

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid with Window, Closure Method 1/4-Turn Latch, Finish Smooth Grained, Color Silver, Depth 8 in, Enclosure Cover Features 1/4 Turn Latch, Clear Window, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 12 in, Interior Panel Mfr. No. NP1212C, NP1212CG, IP Rating IP66, Metal Gauge 16 ga, Wall Mounting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.