Shop WIEGMANN

1/4 Turn Latch Electrical Enclosures, 12 in H, 8 in D, 12 in W, NEMA 4X, 304 Stainless Steel

  • Mfr # BN4121208CHQTSS
  • Zoro # G9555126

product price: 
$
718.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BN4121208CHQTSS
Zoro #
G9555126
UPC #
786725883295
Country of Origin
United States

Dimensions

Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
8 in
Door Leaf Height
12-5/16"
Width
12.00"
Door Leaf Width
12-5/16"

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Light Grained
Mounting
Wall
Cover Style
Solid
NEMA Rating
4X/IP 66
Material
304 Stainless steel
Features
1/4 Turn Latch; Enclosure Size 12" x 12" x 8"
Series
BN4-CHQTSS
Standards
cULus
Weight
16 lb.
Capacity
1152 cu.in
Application
Ultimate Mini-Maxâ„¢ Series enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water and other contaminants are present. Streamlined styling, 1/4 turn latch and attractive durable finish compliment any high tech electronic equipment.

Description

JIC Continuous Hinge,N4X,Qtr Trn,12 x 12 x 8 In.,304 SS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.