1/4 Turn Latch Electrical Enclosures, 14 in H, 8 in D, 12 in W, NEMA 4X, 316 Stainless Steel

  • Mfr # BN4141208CHQTSSA

  • Zoro # G9555345


product price: $1,028.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN4141208CHQTSSA
Zoro #
G9555345
UPC #
786725883455
Country of Origin
United States

Dimensions

Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
8 in
Width
12.00"

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Light Grained
Mounting
Wall
Cover Style
Solid
NEMA Rating
4X/IP 66
Material
316 stainless steel
Standards
cULus
Series
BN4-CHQTSSA
Features
New 1/4 turn style JIC enclosure makes for easy door seal; Eliminates the need for exterior clips to secure door shut; 1/4 turn latch is interchangeable with many locking designs available to better suit the customer; FTC flange around the entire door opening to channel liquids away; Available in light grained finish 304 or 316 stainless steel
Weight
19 lb.
Capacity
1344 cu.in
Application
Ultimate Mini-Max™ Series enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water and other contaminants are present. Streamlined styling, 1/4 turn latch and attractive durable finish compliment any high tech electronic equipment.

Description

JIC Continuous Hinge,N4X,Qtr Trn,14 x 12 x 8 In.,316 SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.