1/4 Turn Latch Electrical Enclosures, 16 in H, 10 in D, 12 in W, 12, 13, 3R, 4, Steel

  • Mfr # N412161210WC

  • Zoro # G7230601


product price:  $607.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Nominal Height
16 in
Nominal Depth
10 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N412161210WC
Zoro #
G7230601
UPC #
00786725863792
Country of Origin
Mexico

Dimensions

Nominal Width
12 in
Nominal Height
16 in
Nominal Depth
10 in
Usable Opening Depth
10 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid with Window
Standards
CSA Certified, cULus, IEC, UL Listed
Metal Gauge
14 ga
Features
Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches
Series
Ultimate
Enclosure Cover Features
1/4 Turn Latch, Clear Window
Interior Panel
Mfr. No. NP1612C, NP1612CG
Gasket
Seamless Foam-In-Place
IP Rating
IP66
Weight
24 lb.
Capacity
1920 cu.in
Application
Hubbell Wiegmann N412WC ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined
Compatible Panel Model Number
NP1612C, NP1612CG
Gasket Material
Seamless Foam-In-Place
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid with Window, Closure Method 1/4-Turn Latch, Finish Painted, Color Gray, Depth 10 in, Enclosure Cover Features 1/4 Turn Latch, Clear Window, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 16 in, Interior Panel 2NJ28, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series Ultimate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.