
1/4 Turn Latch Electrical Enclosures, 20 in H, 10 in D, 16 in W
Mfr # N412201610SSAC
Zoro # G7339275
product price: $1,654.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
10 in
Closure Method
1/4 Turn Latch
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N412201610SSAC
Zoro #
G7339275
UPC #
786725871605
Country of Origin
United States
Dimensions
Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
10 in
Details
Item
Electrical Enclosures
Closure Method
1/4 Turn Latch
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Smooth Grained
Mounting
Wall
Application
Hubbell Wiegmann N412SSAC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are pr
Certified Listed
cULus;IEC
Series
N412-SSAC
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
NEMA 4X
Solid / Clear Cover
Solid
Material of Enclosure
316 Stainless Steel
Cover Style
Solid
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.