
1/4 Turn Latch Electrical Enclosures, 30 in H, 12 in D, 24 in W
Mfr # N412302412WCLG
Zoro # G7339065
product price:Â $903.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
12 in
Closure Method
1/4 Turn Latch
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N412302412WCLG
Zoro #
G7339065
UPC #
786725868889
Country of Origin
United States
Dimensions
Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
Closure Method
1/4 Turn Latch
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Textured
Mounting
Wall
Material of Enclosure
Carbon Steel
Solid / Clear Cover
Clear
Standards
UL, CSA
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
NEMA 4
Application
Hubbell Wiegmann N412WC ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined
Weight
64 lb.
Capacity
8640 cu.in
Enclosure Material
Carbon Steel
Cover Style
Clear
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4
Description
Hubbell Wiegmann N12C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh,dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.