1/4 Turn Latch Electrical Enclosures, 30 in H, 8 in D, 24 in W, 12, 13, 3R, 4, 4X

  • Mfr # N412302408SSC

  • Zoro # G5804565


product price:  $1,645.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N412302408SSC
Zoro #
G5804565
UPC #
786725859733
Country of Origin
United States

Dimensions

Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
8 in
Usable Opening Depth
7.88 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Smooth Grained
Mounting
Wall
Cover Style
Solid
Series
N412-SSC
Enclosure Cover Features
1/4 Turn Semiflush Latch
Interior Panel
2NJ42 or 2NJ43
Metal Gauge
14 ga
Gasket
Seamless Polyurethane Poured in Place
Features
Mounting Holes
Standards
CSA Certified, cULus, IEC, UL Listed
IP Rating
IP66
Compatible Panel Model Number
NP3024C, NP3024CG, NP3024SSC
Environment - MERCH
Washdown and Corrosion Resistant
Gasket Material
Seamless Polyurethane Poured in Place
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Smooth Grained, Color Silver, Depth 8 in, Enclosure Cover Features 1/4 Turn Semiflush Latch, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 30 in, Interior Panel 2NJ42 or 2NJ43, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series N412-SSC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.