1/4 Turn Latch Electrical Enclosures, 30 in H, 8 in D, 26 in W, 12, 13, 3R, 4, Steel
Mfr # N412302608CSTD
Zoro # G7231441
product price:Â $1,170.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
26 in
Nominal Height
30 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N412302608CSTD
Zoro #
G7231441
UPC #
00786725864577
Country of Origin
United States
Dimensions
Nominal Width
26 in
Nominal Height
30 in
Nominal Depth
8 in
Usable Opening Depth
8 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Description
Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 26 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish Powder Coated, Color Gray, Depth 8 in, Enclosure Cover Features Latch with 2 or 3 Internal Locking Points, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 30 in, Interior Panel Mfr. No. NP3024C, NP3024CG, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.