Shop WIEGMANN

1/4 Turn Latch Electrical Enclosures, 42 in H, 12 in D, 32 in W, 12, 13, 3R, 4, 4X

  • Mfr # N412423212CDSS
  • Zoro # G7231222

product price: 
$
4,222.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
32 in
Nominal Height
42 in
Nominal Depth
12 in
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N412423212CDSS
Zoro #
G7231222
UPC #
-
Country of Origin
United States
Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Smooth Grained
Mounting
Wall
Cover Style
Solid
Enclosure Cover Features
Latch with 2 or 3 Internal Locking Points
Standards
CSA Certified, cULus, IEC, UL Listed
Features
Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches
Interior Panel
Mfr. No. NP4230C, NP4230CG
Gasket
Seamless Foam-In-Place
Metal Gauge
14 ga
Series
Ultimate
IP Rating
IP66
Weight
123 lb.
Capacity
16128 cu.in
Application
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without Wiegmann-supplied defeater door handle and handle hardware.
Gasket Material
Polyurethane
Compatible Panel Model Number
NP4230C, NP4230CG
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Enclosure
Wire Color
Silver

Dimensions

Nominal Width
32 in
Nominal Height
42 in
Nominal Depth
12 in
Usable Opening Depth
12 in
Cover Material Thickness
14 ga
Body Material Thickness
14 ga
Overall Height
42 in
Overall Depth
12 in
Overall Width
32 in

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 32 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish Smooth Grained, Color Silver, Depth 12 in, Enclosure Cover Features Latch with 2 or 3 Internal Locking Points, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 42 in, Interior Panel Mfr. No. NP4230C, NP4230CG, IP Rating IP66, Metal Gauge 14 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.