1/4 Turn Latch Electrical Enclosures, 48 in H, 10 in D, 24 in W, 1, 3R, 12, 13, 4, Carbon Steel

  • Mfr # N412482410CLG

  • Zoro # G7339220


product price:  $848.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
24 in
Nominal Height
48 in
Nominal Depth
10 in
NEMA Enclosure Rating
1,3R, 12, 13, 4
Enclosure Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N412482410CLG
Zoro #
G7339220
UPC #
786725868438
Country of Origin
United States

Dimensions

Nominal Width
24 in
Nominal Height
48 in
Nominal Depth
10 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1,3R, 12, 13, 4
Enclosure Material
Carbon Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Textured Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
UL, CSA
Application
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined
Weight
148 lb.
Capacity
11520 cu.in

Description

Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling,flush latching, and attrative durable finish complement any high tech electronic equipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.