1/4 Turn Latch Electrical Enclosures, 48 in H, 16 in D, 36 in W, 12, 13, 3R, 4, Steel

  • Mfr # N412483616CST

  • Zoro # G2228390


product price:  $1,453.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
16 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N412483616CST
Zoro #
G2228390
UPC #
786725864522
Country of Origin
United States

Dimensions

Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
16 in
Usable Opening Depth
15.88 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Interior Panel
34C483
Standards
CSA Certified, cULus, IEC, UL Listed
Enclosure Cover Features
1/4 Turn Semiflush Latch
Features
Mounting Holes
Metal Gauge
14 ga
IP Rating
IP66
Gasket
Seamless Polyurethane Poured in Place
Series
N412C
Gasket Material
Seamless Polyurethane Poured in Place
Compatible Panel Model Number
NP4836C, NP4836CG
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown

Description

Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish ANSI 61 Powder Coated, Color Gray, Depth 16 in, Enclosure Cover Features 1/4 Turn Semiflush Latch, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 48 in, Interior Panel 34C483, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series N412C, Standards CSA Certified, cULus, IEC, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.