1/4 Turn Latch Electrical Enclosures, 6 in H, 4 in D, 6 in W, 4, 4X, 12, 316 Stainless Steel
Mfr # BN4060604CHQTSSA
Zoro # G9555080
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
NEMA Enclosure Rating
4, 4X, 12
Enclosure Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BN4060604CHQTSSA
Zoro #
G9555080
UPC #
786725883486
Country of Origin
Multiple
Dimensions
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
4, 4X, 12
Enclosure Material
316 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Light Grained
Mounting
Wall
Cover Style
Solid
Features
Standards
cULus
Series
BN4-CHQTSSA
Capacity
144 cu.in
Weight
4.2 lb.
Application
Description
JIC Continuous Hinge,N4X,Qtr Turn,6 x 6 x 4",316 SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.