1/4 Turn Latch Electrical Enclosures, 60 in H, 10 in D, 36 in W, 12, 13, 3R, 4, Steel

  • Mfr # N412603610C

  • Zoro # G7230522


product price:  $1,438.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
10 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N412603610C
Zoro #
G7230522
UPC #
00786725863785
Country of Origin
United States

Dimensions

Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
10 in
Usable Opening Depth
10 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
CSA Certified, cULus, IEC, UL Listed
Series
Ultimate
Features
Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches
Metal Gauge
14 ga
Interior Panel
Mfr. No. NP6036C, NP6036CG
Enclosure Cover Features
1/4 Turn Latch
Gasket
Seamless Foam-In-Place
IP Rating
IP66
Capacity
21600 cu.in
Weight
185 lb.
Application
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined
Gasket Material
Seamless Foam-In-Place
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
NP6036C, NP6036CG
Environment - MERCH
Washdown

Description

Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish ANSI 61 Powder Coated, Color Gray, Depth 10 in, Enclosure Cover Features 1/4 Turn Latch, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 60 in, Interior Panel Mfr. No. NP6036C, NP6036CG, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series Ultimate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.