
1/4 Turn Latch Electrical Enclosures, 7 in H, 5 in D, 7 in W
Mfr # HW-70705CHQTD
Zoro # G7334926
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
7 in
Nominal Height
7 in
Nominal Depth
5 in
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Non-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-70705CHQTD
Zoro #
G7334926
UPC #
786725879366
Country of Origin
United States
Dimensions
Nominal Width
7 in
Nominal Height
7 in
Nominal Depth
5 in
Details
Item
Electrical Enclosures
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Non-Metallic
Color
Silver
Mounting
Wall
Features
Constructed of molded fiberglass; Continuous hinge with a quarter-turn style latch; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit available
Series
Classic
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4X
Material of Enclosure
Fiberglass
Enclosure Cover Type
Hinged
Cover Style
Solid
Cover Closure Type
Hinged
Enclosure Material
Fiberglass
NEMA Enclosure Rating
NEMA 4X
Description
Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.