
2 Point Latch with Handle Electrical Enclosures, 24 in H, 8 in D, 26 in W
Mfr # N412242608CSSSTD
Zoro # G6995548
product price: $1,908.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
26 in
Nominal Height
24 in
Nominal Depth
8 in
Closure Method
2 Point Latch with Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N412242608CSSSTD
Zoro #
G6995548
UPC #
786725864621
Country of Origin
United States
Dimensions
Nominal Width
26 in
Nominal Height
24 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
Closure Method
2 Point Latch with Handle
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Smooth Grained
Mounting
Surface
Enclosure NEMA Rating
NEMA 4
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Standards
UL, CSA
Material of Enclosure
304 Stainless Steel
Application
Hubbell Wiegmann N412CSSSTD Ultimate Series Disconnects are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Stream
Weight
51 lb.
Capacity
4992 cu.in
Knockouts
No
Cover Style
Solid
Enclosure Material
304 Stainless Steel
NEMA Enclosure Rating
NEMA 4
Cover Closure Type
Hinged
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.