
3 Point Latch Electrical Enclosures, 42 in H, 12 in D, 32 in W
Mfr # N412423212CDSSA
Zoro # G6996345
product price: $4,872.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
32 in
Nominal Height
42 in
Nominal Depth
12 in
Closure Method
3 Point Latch
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N412423212CDSSA
Zoro #
G6996345
UPC #
786725869565
Country of Origin
United States
Dimensions
Nominal Width
32 in
Nominal Height
42 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Smooth Grained
Mounting
Wall
Enclosure NEMA Rating
NEMA 4, 12
Features
Bodies and doors are fabricated from 316L stainless steel; Seams are continuously welded and ground smooth; Doors are sealed with a poured in place gasket; Mounting holes are located in the back of the enclosure; Latching system interlocks with the disconnect handle for added safety
Solid / Clear Cover
Solid
Material of Enclosure
316 Stainless Steel
Standards
UL, CSA
Weight
123 lb.
Application
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without Wiegmann-supplied defeater door handle and handle hardware.
Capacity
16128 cu.in
Enclosure Material
316 Stainless Steel
Knockouts
No
NEMA Enclosure Rating
NEMA 4, 12
Cover Style
Solid
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.