
3 Point latch Electrical Enclosures, 60 in H, 16 in D, 37 in W
Mfr # SDN12603816
Zoro # G6999319
product price: $3,191.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Nominal Width
37 in
Nominal Height
60 in
Nominal Depth
16 in
Closure Method
3 Point latch
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDN12603816
Zoro #
G6999319
UPC #
786725420605
Country of Origin
United States
Dimensions
Nominal Width
37 in
Nominal Height
60 in
Nominal Depth
16 in
Details
Item
Electrical Enclosures
Closure Method
3 Point latch
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 12
Material of Enclosure
Carbon Steel
Standards
UL, CSA
Weight
200 lb.
Application
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers.
Capacity
35520 cu.in
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
NEMA 12
Cover Style
Solid
Cover Closure Type
Hinged
Description
Designed for indoor use in protecting compenents from dust, dirt, oil, and water. Punching in right flange to house the following disconnect operating handles: Allen-Bradley Bulletin 1494V , ABB, Cutler-Hammer/Westinghouse type C361 and Type C371, General Electric Type STDA and Spectra Flex, I-T-E ra Flex, I-T -E Max-Flex, and Square D Class 9422 variable depth and cable mechanisms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.