Zoro Homepage

3 Point Latch with Padlock Handle Electrical Enclosures, 16 in H, 78 in D, 76 in W, 4X

  • Mfr # SSN4D7472123PTA

  • Zoro # G6998059


product price: $16,167.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Nominal Width
76 in
Nominal Height
16 in
Nominal Depth
78 in
NEMA Enclosure Rating
4X
Enclosure Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSN4D7472123PTA
Zoro #
G6998059
UPC #
786725865697
Country of Origin
United States

Dimensions

Nominal Width
76 in
Nominal Height
16 in
Nominal Depth
78 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
4X
Enclosure Material
316 Stainless Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Floor
Cover Style
Solid
Series
SSN4D-3PTA
Standards
UL, CSA
Weight
608 lb.
Application
Designed to house electrical and electronic controls, components and instruments in wet corrosive environments. Typical applications for these enclosures include dairies, breweries, waste water, coastal, food processing and /or activites that may require
Capacity
94848 cu.in

Description

This two door enclosure provides industry leading protection for systems incorporating large components or complex mounting configurations inhighly corrosive environments. It is typically used in the following areas: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing, and waste water tratment facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products