
3 Point Latch with Padlock Handle Electrical Enclosures, 16 in H, 78 in D, 76 in W
Mfr # SSN4D7472123PT
Zoro # G7000509
product price: $12,850.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
76 in
Nominal Height
16 in
Nominal Depth
78 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSN4D7472123PT
Zoro #
G7000509
UPC #
786725865680
Country of Origin
United States
Dimensions
Nominal Width
76 in
Nominal Height
16 in
Nominal Depth
78 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Floor
Enclosure NEMA Rating
NEMA 4X
Series
SSN4D-3PT
Material of Enclosure
304 Stainless Steel
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Standards
UL, CSA
Weight
505 lb.
Application
Designed to house electrical and electronic controls, components and instruments in wet corrosive environments. Typical applications for these enclosures include dairies, breweries, waste water, coastal, food processing and /or activites that may require
Capacity
94848 cu.in
NEMA Enclosure Rating
NEMA 4X
Cover Style
Solid
Enclosure Material
304 Stainless Steel
Cover Closure Type
Hinged
Description
This two door enclosure provides industry leading protection for systems incorporating large components or complex mounting configurations inhighly corrosive environments. It is typically used in the following areas: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing, and waste water tratment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.