
3 Point Latch with Padlock Handle Electrical Enclosures, 24 in H, 24 in D, 70 in W
Mfr # N4D7460123PT
Zoro # G6996686
product price: $5,109.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
70 in
Nominal Height
24 in
Nominal Depth
24 in
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N4D7460123PT
Zoro #
G6996686
UPC #
786725865598
Country of Origin
United States
Dimensions
Nominal Width
70 in
Nominal Height
24 in
Nominal Depth
24 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Textured
Mounting
Floor
Solid / Clear Cover
Solid
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 4
Enclosure Cover Type
Hinged
Material of Enclosure
Carbon Steel
Weight
531 lb.
Application
Designed to house electrical and electronic controls, components, and instruments in wet non-corrosive environments. Typical applications for these enclosures include dairies, breweries, and other food processing activities that may require hose down. Enc
Capacity
40320 cu.in
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4
Cover Style
Solid
Enclosure Material
Carbon Steel
Description
Designed to house electrical, and electronic controls, components, and instruments in wet non-corrosive environments.Typicial applications for these enclosures include dairies, breweries, and other food processing activies that may require hose down. Enclosures are also suitable for outdoor applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.