3 Point Latch with Padlock Handle Electrical Enclosures, 24 in H, 6 in D, 20 in W, 12, 13, 3R, 4

  • Mfr # N4122420063PTC

  • Zoro # G7843717


product price:  $611.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N4122420063PTC
Zoro #
G7843717
UPC #
786725868995
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
6 in
Usable Opening Depth
5.88 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Enclosure Cover Features
3 pt Latch Handle
Standards
CSA Certified, cULus, IEC, UL Listed
Metal Gauge
14 ga
IP Rating
IP66
Gasket
Seamless Polyurethane Poured in Place
Series
N412-PTC
Interior Panel
2NJ40
Features
Mounting Holes
Application
Hubbell Wiegmann N4123PTC ULTIMATE Series Enclosures are designed to house and protect electrical and eletronic components from harsh, dirty environments. For use in installations where dirt, dust, oil water, or other contaminants are present. Streamlined
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
NP2420C, NP2420CG
Environment - MERCH
Washdown
Gasket Material
Seamless Polyurethane Poured in Place

Description

Enclosure NEMA Rating 12, 3R, 4, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish Painted, Color Gray, Depth 6 in, Enclosure Cover Features 3 pt Latch Handle, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 24 in, Interior Panel 2NJ40, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series N412-PTC, Standards CSA Certified, cULus, IEC, UL Listed, Usable Opening Depth 5.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products