
3 Point Latch with Padlock Handle Electrical Enclosures, 40 in H, 12 in D, 24 in W
Mfr # N4124024123PTC
Zoro # G7339948
product price: $945.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
40 in
Nominal Depth
12 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N4124024123PTC
Zoro #
G7339948
UPC #
786725869251
Country of Origin
United States
Dimensions
Nominal Width
24 in
Nominal Height
40 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Features
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 4
Enclosure Cover Type
Hinged
Material of Enclosure
Carbon Steel
Solid / Clear Cover
Solid
Application
Hubbell Wiegmann N4123PTC ULTIMATE Series Enclosures are designed to house and protect electrical and eletronic components from harsh, dirty environments. For use in installations where dirt, dust, oil water, or other contaminants are present. Streamlined
Weight
83 lb.
Capacity
11520 cu.in
NEMA Enclosure Rating
NEMA 4
Cover Style
Solid
Cover Closure Type
Hinged
Enclosure Material
Carbon Steel
Description
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling,flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.