3 Point Latch with Padlock Handle Electrical Enclosures, 42 in H, 12 in D, 36 in W

  • Mfr # N412423612SSA3PTC

  • Zoro # G6995450


product price: $4,741.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
36 in
Nominal Height
42 in
Nominal Depth
12 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N412423612SSA3PTC
Zoro #
G6995450
UPC #
786725870394
Country of Origin
United States

Dimensions

Nominal Width
36 in
Nominal Height
42 in
Nominal Depth
12 in

Details

Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Smooth Grained
Mounting
Wall
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 4, 4X, 12
Material of Enclosure
316 Stainless Steel
Series
N412-SSA3PTC
Solid / Clear Cover
Solid
Application
Hubbell Wiegmann N412SSA3PTC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are
Weight
128 lb.
Capacity
18144 cu.in
Enclosure Material
316 Stainless Steel
NEMA Enclosure Rating
NEMA 4, 4X, 12
Cover Style
Solid

Description

Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.