3 Point Latch with Padlock Handle Electrical Enclosures, 42 in H, 12 in D, 60 in W, 12, Steel

  • Mfr # WA426012WF

  • Zoro # G2226458


product price:  $1,770.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Nominal Width
60 in
Nominal Height
42 in
Nominal Depth
12 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA426012WF
Zoro #
G2226458
UPC #
786725349401
Country of Origin
United States

Dimensions

Nominal Width
60 in
Nominal Height
42 in
Nominal Depth
12 in
Usable Opening Depth
11.88 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Interior Panel
2VB88
Metal Gauge
14 ga
Standards
CSA Certified, cULus, UL Listed
Enclosure Cover Features
3 pt Latch Handle
Series
WA-WF
Includes
Keys for Handle
Gasket
Neoprene
Capacity
30240 cu.in
Weight
250 lb.
Application
Intended for use in housing electronic controls, instruments, components and associated wiring. These enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil and water.
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Gasket Material
Neoprene
Compatible Panel Model Number
NPDD4260, NPDD4260G

Description

Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 60 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Powder Coated, Color Gray, Depth 12 in, Enclosure Cover Features 3 pt Latch Handle, Neoprene Gasket, Height 42 in, Includes Keys for Handle, Interior Panel 2VB88, Metal Gauge 14 ga, Wall Mounting, Series WA-WF, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 11.88 in, Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.