
3 Point Latch with Padlock Handle Electrical Enclosures, 48 in H, 16 in D, 37 in W
Mfr # SDN12483816PL
Zoro # G6997246
product price: $1,637.99
/eaKey Features
Nominal Width
37 in
Nominal Height
48 in
Nominal Depth
16 in
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDN12483816PL
Zoro #
G6997246
UPC #
786725863143
Country of Origin
United States
Dimensions
Nominal Width
37 in
Nominal Height
48 in
Nominal Depth
16 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Standards
UL, CSA
Material of Enclosure
Carbon Steel
Enclosure NEMA Rating
NEMA 12
Weight
175 lb.
Application
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers.
Capacity
28416 cu.in
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Carbon Steel
Cover Style
Solid
Description
Designed for indoor use in protecting compenents from dust, dirt, oil, and water. Padlockable handle included. Punching in right flange to house the following disconnect operating handles: Allen-Bradley Bulletin 1494V , ABB, Cutler-Hammer/Westinghouse type C361 and Type C371, General Electric Type STDA and Spectra Flex, I-T-E ra Flex, I-T -E Max-Flex, and Square D Class 9422 variable depth and cable mechanisms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.