Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Point Latch with Padlock Handle Electrical Enclosures, 48 in H, 18 in D, 36 in W, 12

  • Mfr # WC936B

  • Zoro # G8848093


product price: $5,452.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
18 in
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC936B
Zoro #
G8848093
UPC #
786725441853
Country of Origin
United States

Dimensions

Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
18 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Panel
Cover Style
Solid
Standards
UL, CSA
Series
WC9
Application
Designed to house electrical and electronic controls, instruments, and components. Heavy duty construction provides protection from dirt, dust, oil, and water. Sloping front control panel provides an ideal surface for mounting pushbuttons, pilot lights, m
Weight
186 lb.
Capacity
31104 cu.in

Description

N12 CONSOLET BODY 48X36X18 CRBN STL-GR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.