3 Point Latch with Padlock Handle Electrical Enclosures, 48 in H, 8 in D, 37 in W
- Mfr # SDN12483708PL
- Zoro # G6992775
product price:Â
$
1,621.99
/ea
Key Features
Nominal Width
37 in
Nominal Height
48 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDN12483708PL
- Zoro #
- G6992775
- UPC #
- 786725863112
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 12
- Enclosure Material
- Carbon Steel
- Closure Method
- 3 Point Latch with Padlock Handle
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Mounting
- Wall
- Cover Style
- Solid
- Enclosure NEMA Rating
- NEMA 12
- Standards
- UL, CSA
- Material of Enclosure
- Carbon Steel
- Solid / Clear Cover
- Solid
- Enclosure Cover Type
- Hinged
- Weight
- 137 lb.
- Application
- These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers.
- Capacity
- 14208 cu.in
Dimensions
- Nominal Width
- 37 in
- Nominal Height
- 48 in
- Nominal Depth
- 8 in
Description
Designed for indoor use in protecting compenents from dust, dirt, oil, and water. Padlockable handle included. Punching in right flange to house the following disconnect operating handles: Allen-Bradley Bulletin 1494V , ABB, Cutler-Hammer/Westinghouse type C361 and Type C371, General Electric Type STDA and Spectra Flex, I-T-E ra Flex, I-T -E Max-Flex, and Square D Class 9422 variable depth and cable mechanisms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.