Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Point Latch with Padlock Handle Electrical Enclosures, 50 in H, 23 in D, 24 in W, 12

  • Mfr # WC14B

  • Zoro # G8839282


product price: $6,709.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
24 in
Nominal Height
50 in
Nominal Depth
23 in
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC14B
Zoro #
G8839282
UPC #
786725443604
Country of Origin
United States

Dimensions

Nominal Width
24 in
Nominal Height
50 in
Nominal Depth
23 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Panel
Cover Style
Solid
Series
WC14
Standards
UL, CSA
Application
Designed to hold electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches, etc., can be mounted on the instrument panel. Interior components are motorized on stationary sub panels, swing-out sub panels, or relay rack
Weight
181 lb.
Capacity
27600 cu.in

Description

N12 SGL DR CONSOLE BODY 50X24X23 CS-GRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.