Shop WIEGMANN
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Point Latch with Padlock Handle Electrical Enclosures, 50 in H, 23 in D, 36 in W, 12
- Mfr # WC1436B
- Zoro # G8847244
product price:Â
$
7,841.99
/ea
Key Features
Nominal Width
36 in
Nominal Height
50 in
Nominal Depth
23 in
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC1436B
- Zoro #
- G8847244
- UPC #
- 786725444007
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 12
- Enclosure Material
- Carbon Steel
- Closure Method
- 3 Point Latch with Padlock Handle
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Mounting
- Panel
- Cover Style
- Solid
- Series
- WC14
- Standards
- UL, CSA
- Weight
- 235 lb.
- Application
- Designed to hold electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches, etc., can be mounted on the instrument panel. Interior components are motorized on stationary sub panels, swing-out sub panels, or relay rack
- Capacity
- 41400 cu.in
Dimensions
- Nominal Width
- 36 in
- Nominal Height
- 50 in
- Nominal Depth
- 23 in
Description
N12 SGL DR CONSOLE BODY 50X36X23 CS-GRY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.