3 Point Latch with Padlock Handle Electrical Enclosures, 60 in H, 12 in D, 48 in W
Mfr # WA60CPX4812SSN4
Zoro # G6994708
product price: $21,250.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
48 in
Nominal Height
60 in
Nominal Depth
12 in
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA60CPX4812SSN4
Zoro #
G6994708
UPC #
786725869695
Country of Origin
United States
Dimensions
Nominal Width
48 in
Nominal Height
60 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Floor
Enclosure Cover Type
Hinged
Material of Enclosure
304 Stainless Steel
Enclosure NEMA Rating
NEMA 4X
Solid / Clear Cover
Solid
NEMA Enclosure Rating
NEMA 4X
Cover Style
Solid
Enclosure Material
304 Stainless Steel
Cover Closure Type
Hinged
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.