3 Point Latch with Padlock Handle Electrical Enclosures, 60 in H, 16 in D, 48 in W, 12, Steel

  • Mfr # N12604816

  • Zoro # G5138734


product price:  $3,003.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
48 in
Nominal Height
60 in
Nominal Depth
16 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N12604816
Zoro #
G5138734
UPC #
786725411504
Country of Origin
United States

Dimensions

Nominal Width
48 in
Nominal Height
60 in
Nominal Depth
16 in
Usable Opening Depth
15.88 in
Body Material Thickness
12 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Floor
Cover Style
Solid
Enclosure Cover Features
Keyed Handle
Standards
CSA Certified, cULus, UL Listed
Interior Panel
1ZHG9
Series
N12 (large)
Includes
12 in Floor Kit
Metal Gauge
12 ga
Gasket
Seamless Polyurethane Poured in Place
Capacity
46080 cu.in
Weight
405 lb.
Application
Designed to protect electronic controls, components and instruments in typical industrial environments from dust, dirt, oil and dripping water. These enclosures are used to machine tool applications for housing motor starters, drives, contactors, PLC's, as well as a wide variety of other electrical and electronic equipment found in automotive, pulp and paper, wood products, textile and similar industries.
Includes Knockouts
Knockouts Not Included
Gasket Material
Seamless Polyurethane Poured in Place
Compatible Panel Model Number
NPDD6048, NPDD6048G
Environment - MERCH
Dust Tight

Description

Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 48 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Padlock Hasp, Finish ANSI 61 Powder Coated, Color Gray, Depth 16 in, Enclosure Cover Features Keyed Handle, Seamless Polyurethane Poured in Place Gasket, Height 60 in, Includes 12 in Floor Kit, Interior Panel 1ZHG9, Metal Gauge 12 ga, Floor Mounting, Series N12 (large), Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 15.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.