
3 Point Latch with Padlock Handle Electrical Enclosures, 60 in H, 18 in D, 50 in W
Mfr # WA60X4918SSN4
Zoro # G6991594
product price:Â $13,676.99
/eaKey Features
Nominal Width
50 in
Nominal Height
60 in
Nominal Depth
18 in
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WA60X4918SSN4
Zoro #
G6991594
UPC #
786725869619
Country of Origin
United States
Dimensions
Nominal Width
50 in
Nominal Height
60 in
Nominal Depth
18 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Floor
Enclosure NEMA Rating
NEMA 4X
Material of Enclosure
304 Stainless Steel
Solid / Clear Cover
Solid
Standards
UL, CSA
Enclosure Cover Type
Hinged
Application
Enclosures having the "WM" preferred cutout are sized for use with up to 200A disconnect switches and up to 400A circuit breakers unless otherwise specified. The "WM" preferred cutout accepts the smaller operating handle whose mounting hole centers are 4.
Weight
535 lb.
Capacity
54000 cu.in
Enclosure Material
304 Stainless Steel
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4X
Cover Style
Solid
Description
Designed for indoor use in protecting components from dust, dirt, oil, and water. Punching in right flange (WAXU) or center post (WACPXU) to house the following disconnect operating handles with appropriate adaptor plate: Allen-Bradley Bulletin 1494V, ABB, Cutler-Hammer/Westinghouse type C361 and Type C371, General Electric Type STDA and Spectra Flex, I-T-E Max-Flex, and Square D Class Class9422 variable depth and cable mechanisms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.