
3 Point Latch with Padlock Handle Electrical Enclosures, 60 in H, 18 in D, 62 in W
Mfr # WA60X6118U
Zoro # G6996126
product price: $5,583.99
/eaKey Features
Nominal Width
62 in
Nominal Height
60 in
Nominal Depth
18 in
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA60X6118U
Zoro #
G6996126
UPC #
786725428755
Country of Origin
United States
Dimensions
Nominal Width
62 in
Nominal Height
60 in
Nominal Depth
18 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Floor
Material of Enclosure
Carbon Steel
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
NEMA 12
Standards
UL, CSA
Weight
630 lb.
Application
The Wiegmann universal cutout is used in large freestand and floorstand enclosures.
Capacity
66960 cu.in
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
NEMA 12
Cover Closure Type
Hinged
Cover Style
Solid
Description
Designed for indoor use in protecting components from dust, dirt, oil, and water. Punching in right flange (WAXU) or center post (WACPXU) to house the following disconnect operating handles with appropriate adaptor plate: Allen-Bradley Bulletin 1494V, ABB, Cutler-Hammer/Westinghouse type C361 and Type C371, General Electric Type STDA and Spectra Flex, I-T-E Max-Flex, and Square D Class Class9422 variable depth and cable mechanisms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.