3 Point Latch with Padlock Handle Electrical Enclosures, 60 in H, 18 in D, 72 in W, 12, Steel

  • Mfr # WA604818FSD
  • Zoro # G2241115
product price: 
$
4,183.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
72 in
Nominal Height
60 in
Nominal Depth
18 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WA604818FSD
Zoro #
G2241115
UPC #
786725450053
Country of Origin
United States

Dimensions

Nominal Width
72 in
Nominal Height
60 in
Nominal Depth
18 in
Usable Opening Depth
5.88 in
Body Material Thickness
10 ga
Overall Depth
18 in
Overall Width
48 in
Overall Height
60 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
Keyed Handle, Padlock Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
ANSI 61 Powder Coated
Mounting
Freestanding
Cover Style
Solid
Metal Gauge
10 ga
Standards
CSA Certified, cULus, UL Listed
Interior Panel
1ZHG9
Enclosure Cover Features
3 pt Keylocking-Padlocking Combo Handle
Series
WA-FSD
Gasket
Seamless Polyurethane Poured in Place
Includes
Keys for Handle
Capacity
51840 cu.in
Weight
430 lb.
Application
Designed to protect electrical and electronic controls, components, and instruments in typical industrial environments. Enclosures protect enclosure equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications
Includes Knockouts
Knockouts Not Included
Gasket Material
Seamless Polyurethane Poured in Place
Compatible Panel Model Number
WA60P48F1, WA60P48F1G, WA60P48F2, WA60P48F2G
Environment - MERCH
Dust Tight
Product Type
Enclosure
Wire Color
Gray

Description

Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 72 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Padlock Hasp, Finish ANSI 61 Powder Coated, Color Gray, Depth 18 in, Enclosure Cover Features 3 pt Keylocking-Padlocking Combo Handle, Seamless Polyurethane Poured in Place Gasket, Height 60 in, Includes Keys for Handle, Interior Panel 1ZHG9, Metal Gauge 10 ga, Free Standing Mounting, Series WA-FSD, Standards CSA Certified, cULus, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.