3 Point Latch with Padlock Handle Electrical Enclosures, 72 in H, 18 in D, 36 in W, NEMA 4
Mfr # WRD723618FS4
Zoro # G9554469
product price: $2,488.99
/eaKey Features
Nominal Width
36 in
Nominal Height
72 in
Nominal Depth
18 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRD723618FS4
Zoro #
G9554469
UPC #
786725880393
Country of Origin
United States
Dimensions
Nominal Width
36 in
Nominal Height
72 in
Nominal Depth
18 in
Width
36.00"
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Freestanding
Cover Style
Solid
NEMA Rating
4/IP 66
Material
Carbon Steel
Features
Standards
cULus
Series
KwikHinge
Weight
338 lb.
Description
Single Door Enclosure,N4.72 x 36 x 18 ",CS Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.