3 Point Latch with Padlock Handle Electrical Enclosures, 72 in H, 18 in D, 53 in W
- Mfr # WRD72XM5318FSD4
- Zoro # G6996047
product price:Â
$
8,472.99
/ea
Key Features
Nominal Width
53 in
Nominal Height
72 in
Nominal Depth
18 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRD72XM5318FSD4
- Zoro #
- G6996047
- UPC #
- 786725889150
- Country of Origin
- United States
Dimensions
- Nominal Width
- 53 in
- Nominal Height
- 72 in
- Nominal Depth
- 18 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4
- Enclosure Material
- Carbon Steel
- Closure Method
- 3 Point Latch with Padlock Handle
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Mounting
- Freestanding
- Cover Style
- Solid
- Standards
- cULus;IEC 60950;IP66
- Material of Enclosure
- Carbon Steel
- Solid / Clear Cover
- Solid
- Enclosure Cover Type
- Hinged
- Enclosure NEMA Rating
- NEMA 4
- Series
- KwikHinge
- Features
- Body and door are fabricated from carbon steel; Heavy-Duty 316 Stainless Steel Removable Hinge; Seams are continuously welded and ground smooth. 3-point keylocking/padlocking combo handle; Doors are sealed with a poured in place gasket. Back panels are included with this enclosure
- Weight
- 546 lb.
- Capacity
- 68688 cu.in
Description
Designed to protect electrical components and instruments in typical industrial environments. Removable hinge pins reduce time and effort while removing enclosure doors, allowing access to internal components.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.