
3 Point Latch with Padlock Handle Electrical Enclosures, 72 in H, 18 in D, 60 in W
Mfr # WRD726018FSD4
Zoro # G6995469
product price: $6,223.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
60 in
Nominal Height
72 in
Nominal Depth
18 in
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRD726018FSD4
Zoro #
G6995469
UPC #
786725885329
Country of Origin
United States
Dimensions
Nominal Width
60 in
Nominal Height
72 in
Nominal Depth
18 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Freestanding
Features
Standards
cULus
Solid / Clear Cover
Solid
Material of Enclosure
Carbon Steel
Enclosure NEMA Rating
NEMA 4
Series
KwikHinge
Enclosure Cover Type
Hinged
Weight
568 lb.
Capacity
77760 cu.in
NEMA Enclosure Rating
NEMA 4
Cover Closure Type
Hinged
Enclosure Material
Carbon Steel
Cover Style
Solid
Description
Designed to protect electrical components and instruments in typical industrial environments. Removable hinge pins reduce time and effort while removing enclosure doors, allowing access to internal components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.