
3 Point Latch with Padlock Handle Electrical Enclosures, 72 in H, 24 in D, 24 in W
Mfr # WA722424FSDA
Zoro # G6993299
product price: $2,992.99
/eaKey Features
Nominal Width
24 in
Nominal Height
72 in
Nominal Depth
24 in
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA722424FSDA
Zoro #
G6993299
UPC #
786725416059
Country of Origin
United States
Dimensions
Nominal Width
24 in
Nominal Height
72 in
Nominal Depth
24 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Textured
Mounting
Freestanding
Enclosure NEMA Rating
NEMA 12
Enclosure Cover Type
Hinged
Material of Enclosure
Carbon Steel
Solid / Clear Cover
Solid
Standards
UL, CSA
Weight
335 lb.
Application
Designed to protect electrical and electronic controls, components, and instruments in typical industrial environments. Enclosures protect enclosure equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications
Capacity
41472 cu.in
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 12
Cover Style
Solid
Enclosure Material
Carbon Steel
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.