3 Point Latch with Padlock Handle Electrical Enclosures, 72 in H, 24 in D, 30 in W, NEMA 4
Mfr # WRD723024FS4
Zoro # G9554301
product price: $2,876.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Nominal Width
30 in
Nominal Height
72 in
Nominal Depth
24 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRD723024FS4
Zoro #
G9554301
UPC #
786725880447
Country of Origin
United States
Dimensions
Nominal Width
30 in
Nominal Height
72 in
Nominal Depth
24 in
Width
30.00"
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Freestanding
Cover Style
Solid
Material
Carbon Steel
NEMA Rating
4/IP 66
Series
KwikHinge
Standards
cULus
Features
Weight
335 lb.
Description
Single Door Enclosure,N4.72 x 30 x 24 ",CS Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.