3 Point Latch with Padlock Handle Electrical Enclosures, 72 in H, 24 in D, 48 in W, NEMA 4

  • Mfr # WRD724824FSD4

  • Zoro # G8846885


product price: $6,163.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
48 in
Nominal Height
72 in
Nominal Depth
24 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRD724824FSD4
Zoro #
G8846885
UPC #
786725885343
Country of Origin
United States

Dimensions

Nominal Width
48 in
Nominal Height
72 in
Nominal Depth
24 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Freestanding
Cover Style
Solid
Features
Body and doors are fabricated from carbon steel; Entire WRD series features our KwikHinge™ technology which allows enclosure doors to be quickly and easily removed by simply sliding the Heavy-Duty, 316 Stainless Steel, hinge pin; Seams are continuously welded and ground smooth and the doors are sealed with a poured in place gaskets; This enclosure also includes back panel and 3-point keylocking/padlocking combo handle
Series
KwikHinge
Standards
cULus
Weight
530 lb.
Capacity
82944 cu.in

Description

N4 DBL DR FS REMOVE HNG 72X48X24 CS-GRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products