3 Point Latch with Padlock Handle Electrical Enclosures, 72 in H, 24 in D, 72 in W, 12

  • Mfr # WA727224FSDSS

  • Zoro # G6995444


product price: $16,206.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Nominal Width
72 in
Nominal Height
72 in
Nominal Depth
24 in
NEMA Enclosure Rating
12
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA727224FSDSS
Zoro #
G6995444
UPC #
786725849185
Country of Origin
United States

Dimensions

Nominal Width
72 in
Nominal Height
72 in
Nominal Depth
24 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
304 Stainless Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Freestanding
Cover Style
Solid
Standards
UL, CSA
Series
WA-FSDSS
Weight
690 lb.
Application
Designed to protect electrical and electronic controls, components, and instruments in typical industrial environments. Enclosures protect enclosure equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications
Capacity
124416 cu.in

Description

Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.