
3 Point Latch with Padlock Handle Electrical Enclosures, 72 in H, 24 in D, 72 in W, NEMA 4
Mfr # WRD727224FSD4
Zoro # G6994680
product price: $7,468.99
/eaKey Features
Nominal Width
72 in
Nominal Height
72 in
Nominal Depth
24 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRD727224FSD4
Zoro #
G6994680
UPC #
786725885367
Country of Origin
United States
Dimensions
Nominal Width
72 in
Nominal Height
72 in
Nominal Depth
24 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Freestanding
Cover Style
Solid
Features
Series
KwikHinge
Standards
cULus
Weight
695 lb.
Capacity
124416 cu.in
Description
Designed to protect electrical components and instruments in typical industrial environments. Removable hinge pins reduce time and effort while removing enclosure doors, allowing access to internal components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.